References
SMC:RSDQB50TF-20DZ
Rubix:393A9852
Manufacturer :01780262
Documents
Product details : SMC RSDQB50TF-20DZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
•Fixed height stopper cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 113.73 excl. VAT
/ Each
£ 136.48 incl. VAT
- Usually arrives within 14 working days