References
SMC:RSDQB20TF-15DZ
Rubix:393A9841
Documents
Product details : SMC RSDQB20TF-15DZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
•Fixed height stopper cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 66.68 excl. VAT
/ Each
£ 80.02 incl. VAT
- Usually arrives within 14 working days