References
Festo:TCN-M5-PK-4
Rubix:133A0063
Manufacturer :12432
EAN:4052568021474

Technical specifications
| Material | steel, zinc die-cast |
|---|---|
| Connection 1 | tubing o,d, 6mm |
Documents
Product details : FESTO 12432 BARBED T-FITTING TCN-M5-PK-4
Barbed T-fitting TCN-M5-PK-4 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring, rotatable. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x40x20 mm |
|---|---|
| Logistic Weight | 7,44 g |
| Material | steel, zinc die-cast |
| Connection 1 | tubing o,d, 6mm |
| Connection 2 | m5 |
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ 10 pieces
£ 85.80 incl. VAT
- Delivery usually within ( 26 ) days