EXPERT STR EXTS CIRCLIP PLIERS 185MM 1.8MM E117910
STRAIGHT-NOSE OUTSIDE-CIRCLIP® PLIERS
See technical informationSee documentsReferences
Expert:E117910
Rubix:2014096
EAN:3258951179109

Documents
Product details : EXPERT STR EXTS CIRCLIP PLIERS 185MM 1.8MM E117910
DIN 5254 - NF E 73-130
- Machined noses for perfect positioning of the Circlips®.
- Blue PVC sheath.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 60 mm |
| Length | 180 mm |
| Weight | 160 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 22.93 excl. VAT
/ Each
£ 27.52 incl. VAT
- Delivery usually within ( 14 ) days