EXPERT 90 EXT CIRCLIP PLIERS 150MM 1.3MM E117917
OUTSIDE 90° NOSE CIRCLIPS® PLIERS
See technical informationSee documentsReferences
Expert:E117917
Rubix:2014095
EAN:3258951179178

Documents
Product details : EXPERT 90 EXT CIRCLIP PLIERS 150MM 1.3MM E117917
DIN 5254 - NF E 73-130
- Noses machined for perfect Circlips® positioning.
- Blue PVC sheathed handles.
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Nose diameter | 1.3 mm |
| Length | 129 mm |
| Weight | 105 g |
| Max diameter capacity | 25 mm |
| Min. diameter | 10 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 21.18 excl. VAT
/ Each
£ 25.42 incl. VAT
- Delivery usually within ( 14 ) days