Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4613A2 CIRCLIP PLIERS 180MM
KNIPEX 4613A2 CIRCLIP PLIERS 180MM
Circlip Pliers
References
knipex:
46 13 A2
rubix:
213A1936
ean:
4003773043003
Technical specifications
Length
185
mm
Weight
133
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4613A2 CIRCLIP PLIERS 180MM
46 13 A3 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Size of shaft:
Ø 40 – 100 mm
Tips (diameter):
Ø 2.3 mm
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
210
x
39
x
13
mm
Length
185
mm
Weight
133
g
Min. diameter
19
mm
Max diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.17
excl. VAT
/
Each
£
24.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4611A0 CIRCLIP PLIERS 140MM
FACOM EXP CIRCLIP PLIER 3-10MM 177A.9
KNIPEX 4611G0 GRIP RETAINING RING PLIERS 140MM
SYKESPIC 02830000 CIRCLIP TOOL WITH PEG SET
FACOM 167A.23 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 32-100
KNIPEX 4620A51 CIRCLIP PLIERS 570MM
FACOM CIRCLIP PLIER 475A.20
KNIPEX 4420J51 CIRCLIP PLIERS 590MM
KNIPEX 4611A0SB CIRCLIP PLIERS 140MM
KNIPEX 4911A2SB CIRCLIP PLIERS 180MM
GEDORE 8005 A CIRCLIP PLIER
KNIPEX 4941A11 CIRCLIP PLIERS 130MM
BAHCO 2890-210 CIRCLIP PLIER
GEDORE CIRCLIPPLIERBEXT3-10 8000-A01
GEDORE CIRCLIPPLIERINB12-25 8000 J 11