LOCTITE 5205 FLEXIBLE FAST CURE HIGH VISCOSITY 50ML 170686
Strength Gasketing
See technical informationSee documentsReferences
Loctite:5205
Rubix:130A5908
Manufacturer :170686
EAN:5010266267524
Documents
Product details : LOCTITE 5205 FLEXIBLE FAST CURE HIGH VISCOSITY 50ML 170686
LOCTITE® 5205 is a medium strength (3 N/mm² tensile shear strength), methacrylate-based gasketing product that offers semi-flexible capability. Intended for use with machined, rigid metal flanges, the product is suitable for gaps up to 0. 25 mm and cures anaerobically. It is used typically as a form-in-place gasket on gearboxes and motor casings.
Cast iron body, radial insert ball bearing with fixing screw, sealing ring with sealing gasket. In the images, the self-aligning bearing is shown with one open cover and one closed cover. The product you have chosen is fitted with two open covers.
Strengths
•Medium strength, semi-flexible
For gaps up to 0. 25 mm
Designed for machined metal flanges
Can be dispensed robotically
For gaps up to 0. 25 mm
Designed for machined metal flanges
Can be dispensed robotically
Applications
Gearboxes;Engine casings
Technical specifications
Attributes
| Colour | red |
|---|---|
| Volume | 50 ml |
Show UNSPSC/ECL@SS
£ 42.84 excl. VAT
/ Each
£ 51.41 incl. VAT
- Usually arrives within 14 working days
