OIL SAFE STRETCH LID GREEN


Stretch Spout Lid

References
oil safe:100305
rubix:1249282
Technical specifications
Length390 mm
Width147 mm
See all Specifications

Product details : OIL SAFE STRETCH LID GREEN


The Oil Safe Stretch Spout lid is designed for use where precise pouring of lubricants is required including hard to reach areas. With spout opening and longer spout, this lid is ideal for lower viscosity oils. Add a Stretch Spout Hose Extension to help with awkward or hard to reach fill points.

Technical specifications


Attributes
Length390 mm
Width147 mm
Height235 mm
ColourGreen
Show UNSPSC/ECL@SS
£ 61.99 excl. VAT
/ Each
£ 74.39 incl. VAT
  • In stock: Next day delivery