Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Cover for tray
BOTT BOX COVER LID 264 X 398 PK 6 13022035
BOTT BOX COVER LID 264 X 398 PK 6 13022035
bottBox lid L4 pack of 6 WxDxH: 253x374x4mm transparent
References
bott:
13022035
rubix:
2535947
ean:
4049751496362
Technical specifications
Length
374
mm
Width
253
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT BOX COVER LID 264 X 398 PK 6 13022035
bottBox lid L4. Supplied as a kit of 6. Colour: Transparent. WxDxH: 253x374x4mm
Applications
Transparent polycarbonate cover/lid pack
Technical specifications
Attributes
Length
374
mm
Width
253
mm
For model
For 264 x 398 box
Height
4
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.68
excl. VAT
/
Each
£
52.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OIL SAFE UTILITY LID DARK GREEN
SKF LAOS62437 YELLOW STRETCH SPOUT
OIL SAFE STRETCH LID RED
OIL SAFE UTILITY LID BLACK
SKF LAOS09132 OIL HANDLING TOOL
SKF MINI SPOUT LID-GREY LAOS09064
OIL SAFE UTILITY LID ORANGE
HARTLE DKS45 DRUM OPENING KEY - STEEL
SKF STUMPY LID-TAN LAOS09705
OIL SAFE STRETCH LID ORANGE
OIL SAFE STUMPY LID BLACK
SPARTEX 879766 GREY EURO LID 600X400 WITH HINGES
SKF OIL SAFE UTILITY LID TAN LAOS09668
OIL SAFE STRETCH LID GREY
SPARTEX 879761 GREY EURO LID 400X300 WITH HINGES