Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Cover for tray
OIL SAFE STUMPY LID BLUE
OIL SAFE STUMPY LID BLUE
Stumpy Spout Lid
References
oil safe:
100502
rubix:
1249294
Technical specifications
Length
322
mm
Width
147
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : OIL SAFE STUMPY LID BLUE
This Oil Safe wide spout model is especially designed for applications where a high lubricant flow is desired. Match with a stumpy extension hose to help with hard to reach fill points.
Technical specifications
Attributes
Length
322
mm
Width
147
mm
Height
210
mm
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.50
excl. VAT
/
Each
£
108.60
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
SKF MINI SPOUT LID-GREY LAOS09064
ROEBUCK PFCL16 POLYPROP LAB FUNNEL 162MM
OIL SAFE UTILITY LID PURPLE
ROEBUCK JCSY SPOUT FOR STEEL JERRICANS
OIL SAFE STRETCH LID ORANGE
ROEBUCK BGT50 2-WHEEL TROLLEY 50KG GREASE KEGS
BOTT BOX COVER LID 264 X 298MM PACK OF 6 13022034
ROEBUCK LP99 RYTON ROTARY PUMP 1 LITRE PER REV
SKF MINI SPOUT LID-BLUE LAOS09125
BOTT BOX COVER LID 264 X 498 PK 6 13022036
SKF LAOS09057 MINI SPOUT LID TAN
BOTT BOX COVER LID 264 X 398 PK 6 13022035
SPARTEX 879761 GREY EURO LID 400X300 WITH HINGES
OIL SAFE STRETCH LID BLACK
SKF LAOS09910 RED LAOS SERIES LID