Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Cover for tray
BOTT BOX COVER LID 264 X 298MM PACK OF 6 13022034
BOTT BOX COVER LID 264 X 298MM PACK OF 6 13022034
bottBox lid L3 pack of 6 WxDxH: 253x274x4mm transparent
References
bott:
13022034
rubix:
2535946
ean:
4049751496355
Technical specifications
Length
253
mm
Width
274
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT BOX COVER LID 264 X 298MM PACK OF 6 13022034
bottBox lid L3. Supplied as a kit of 6. Colour: Transparent. WxDxH: 253x274x4mm
Technical specifications
Attributes
Length
253
mm
Width
274
mm
For model
264x298mm Bott Box
Height
4
mm
Colour
Colourless
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.54
excl. VAT
/
Each
£
43.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK JCSY SPOUT FOR STEEL JERRICANS
ROEBUCK PFCL16 POLYPROP LAB FUNNEL 162MM
OIL SAFE UTILITY LID PURPLE
OIL SAFE MINI SPOUT LID YELLOW
ROEBUCK TN30022 HIGH PRESSURE OIL NOZZLE
SKF LAOS09057 MINI SPOUT LID TAN
ROEBUCK BGT306 22 LITRE HEAVY DUTY GREASE DISPENSER
ROEBUCK LP99 RYTON ROTARY PUMP 1 LITRE PER REV
SKF LAOS62451 YELLOW LAOS SERIES LID
SKF MINI SPOUT LID-BLUE LAOS09125
SPARTEX 879766 GREY EURO LID 600X400 WITH HINGES
SKF OIL SAFE UTILITY LID TAN LAOS09668
SKF LAOS09835 STRETCH SPOUT LID BLUE BLUE
SPARTEX 879761 GREY EURO LID 400X300 WITH HINGES
BOTT BOX COVER LID 264 X 498 PK 6 13022036