TAMLEX TC103-60 600MM CANTILEVER ARM (L)600 MM
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TC103-60
Rubix:234A6921

Documents
Product details : TAMLEX TC103-60 600MM CANTILEVER ARM (L)600 MM
600MM Cantilever Arm (L)600 mm
Technical specifications
Attributes
| Type | plain cantilever arm |
|---|---|
| Model | tc |
| Material | post hot dip galvanised steel |
Show UNSPSC/ECL@SS
£ 16.73 excl. VAT
/ Each
£ 20.08 incl. VAT
- Delivery usually within ( 3 ) days
