MENNEKES 5603306G INTERLOCKED SOCKET IP44 32A 3P 230V 6H

Interlocked Socket

See technical information

References

Mennekes:5603306G
Rubix:389A3227
brand logo

Technical specifications

Typemennekes 5603306g interlocked socket ip44 32a 3p 230v 6h

Product details : MENNEKES 5603306G INTERLOCKED SOCKET IP44 32A 3P 230V 6H


• Screw terminals
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked

Technical specifications


Attributes
Typemennekes 5603306g interlocked socket ip44 32a 3p 230v 6h
£ 148.80 excl. VAT
/ Each
£ 178.56 incl. VAT
  • Delivery usually within ( 3 ) days