CABLOFIL MRFT300PG 300MM EQUAL TEE (W)300 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFT300PG
Rubix:234A7001

Documents
Product details : CABLOFIL MRFT300PG 300MM EQUAL TEE (W)300 MM X (D)25 MM
300MM Equal Tee (W)300 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrft |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 127.33 excl. VAT
/ Each
£ 152.80 incl. VAT
- Delivery usually within ( 3 ) days
