PIAB 0125108


Suction cup BX20P Polyurethane 30/60

References
piab:0125108
rubix:270A9755
brand logo
brand logo
Technical specifications
MaterialPolyurethane;Rubber
Diameter20 mm
ShapeBellow
See all Specifications

Product details : PIAB 0125108


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
The material DURAFLEX® is mark free

Applications

Plastic Part Removal;Exterior and Interior Trim Components Assembly

Technical specifications


Attributes
MaterialPolyurethane;Rubber
Diameter20 mm
ShapeBellow
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 30.38 excl. VAT
/ Each
£ 36.46 incl. VAT
  • Usually arrives within 14 working days