References
Festo:ESS-10-BU
Rubix:121A1465
Manufacturer :189375
EAN:4052568042462

Documents
Product details : FESTO 189375 SUCTION CUP COMPLETE ESS-10-BU
Suction cup complete ESS-10-BU easily interchangeable, Suction cup height compensator=4 mm, Min. workpiece radius=20 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,38 cm3
Technical specifications
Attributes
| Logistic Weight | 4,37 g |
|---|---|
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 12.09 excl. VAT
/ Each
£ 14.51 incl. VAT
- Delivery usually within ( 2 ) days