FESTO 189317 SUCTION CUP COMPLETE ESS-60-SF


Suction cup ESS-60

References
festo:ESS-60-SF
rubix:120A6395
manufacturer :189317
ean:4052568149802
ESS-60-SF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189317 SUCTION CUP COMPLETE ESS-60-SF


Suction cup complete ESS-60-SF easily interchangeable, Min. workpiece radius=350 mm, Nominal size=6 mm, Suction cup diameter=60 mm, Suction cup volume=3,953 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight66,82Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 119.62 excl. VAT
/ Each
Ā£ 143.54 incl. VAT
  • Delivery usually within ( 2 ) days