FESTO 526112 VACUUM GENERATOR VN-05-M-T2-PI2-VI2-RO1
VN pneumatic vacuum suction nozzle
See technical informationSee documentsReferences
Festo:VN-05-M-T2-PI2-VI2-RO1
Rubix:119A3215
Manufacturer :526112
EAN:4052568083649

Technical specifications
| Material | anodised aluminium wrought alloy, nbr, pom, pe |
|---|
Documents
Product details : FESTO 526112 VACUUM GENERATOR VN-05-M-T2-PI2-VI2-RO1
Vacuum generator VN-05-M-T2-PI2-VI2-RO1 In-line, high vacuum, width 10 mm, with female thread and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline)
Technical specifications
Attributes
| Logistic Weight | 13,16 g |
|---|---|
| Material | anodised aluminium wrought alloy, nbr, pom, pe |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Delivery usually within ( 11 ) days