FESTO 547695 VACUUM GENERATOR CARTRIDGE VN-07-H
VN Vacuum generator cartridge
See technical informationSee documentsReferences
Festo:VN-07-H
Rubix:119A3756
Manufacturer :547695
EAN:4052568051679

Documents
Product details : FESTO 547695 VACUUM GENERATOR CARTRIDGE VN-07-H
Vacuum generator cartridge VN-07-H For VN vacuum generators, high vacuum. Nominal size, Laval nozzle=0,7 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum), Operating pressure=1 - 8 bar, Operating pressure for max. vacuum=4,4 bar
Technical specifications
Attributes
| Logistic Weight | 2,42 g |
|---|---|
| Material | nbr, pom, wrought aluminum alloy |
Show UNSPSC/ECL@SS
£ 128.05 excl. VAT
/ 5 pieces
£ 153.66 incl. VAT
- Delivery usually within ( 2 ) days