FESTO 189307 SUCTION CUP COMPLETE ESS-40-SF


Suction cup ESS-40

References
festo:ESS-40-SF
rubix:120A6388
manufacturer :189307
ean:4052568078645
ESS-40-SF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189307 SUCTION CUP COMPLETE ESS-40-SF


Suction cup complete ESS-40-SF easily interchangeable, Min. workpiece radius=230 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=1,566 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight24,62Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 41.80 excl. VAT
/ Each
Ā£ 50.16 incl. VAT
  • Delivery usually within ( 2 ) days