FESTO 189318 SUCTION CUP COMPLETE ESS-80-SN


Suction cup ESS-80

References
festo:ESS-80-SN
rubix:121A3945
manufacturer :189318
ean:4052568078669
ESS-80-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189318 SUCTION CUP COMPLETE ESS-80-SN


Suction cup complete ESS-80-SN easily interchangeable, Min. workpiece radius=400 mm, Nominal size=6 mm, Suction cup diameter=80 mm, Suction cup volume=19,312 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight180Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 47.18 excl. VAT
/ Each
Ā£ 56.62 incl. VAT
  • Delivery usually within ( 2 ) days