FESTO 189390 SUCTION CUP COMPLETE ESS-50-BN


Suction cup ESS-50

References
festo:ESS-50-BN
rubix:121A1455
manufacturer :189390
ean:4052568042578
ESS-50-BN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189390 SUCTION CUP COMPLETE ESS-50-BN


Suction cup complete ESS-50-BN easily interchangeable, Suction cup height compensator=11 mm, Min. workpiece radius=150 mm, Nominal size=3 mm, Suction cup diameter=50 mm, Suction cup volume=14,23 cm3

Technical specifications


Attributes
Logistic Weight26,9Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 24.65 excl. VAT
/ Each
Ā£ 29.58 incl. VAT
  • Delivery usually within ( 2 ) days