FESTO 193545 VACUUM GENERATOR VN-07-M-T3-PI4-VI4-RI4
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-07-M-T3-PI4-VI4-RI4
Rubix:119A5651
Manufacturer :193545
EAN:4052568080099

Documents
Product details : FESTO 193545 VACUUM GENERATOR VN-07-M-T3-PI4-VI4-RI4
Vacuum generator VN-07-M-T3-PI4-VI4-RI4 In-line, high vacuum, width 14 mm, with female thread. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 21,89 g |
|---|---|
| Material | anodised wrought aluminium alloy, nbr, pom |
Show UNSPSC/ECL@SS
£ 33.40 excl. VAT
/ Each
£ 40.08 incl. VAT
- Delivery usually within ( 6 ) days