FESTO 526145 VACUUM GENERATOR VN-20-H-T6-PQ4-VA5-RO2


VN Vacuum generator pneumatic

References
festo:VN-20-H-T6-PQ4-VA5-RO2
rubix:119A3224
manufacturer :526145
ean:4052568162313
VN-20-H-T6-PQ4-VA5-RO2 Vacuum generator
brand logo
Technical specifications
Materialwrought aluminum alloy, nbr, pom, pom-reinforced, die-cast aluminum, pu foam, nickel-plated brass
See all Specifications

Product details : FESTO 526145 VACUUM GENERATOR VN-20-H-T6-PQ4-VA5-RO2


Vacuum generator VN-20-H-T6-PQ4-VA5-RO2 Standard, high vacuum, width 24 mm, T shape with push-in connector and open silencer Vacuum Connection with male thread. Nominal size, Laval nozzle=2 mm, Grid dimension=24 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight199,6Ā g
Materialwrought aluminum alloy, nbr, pom, pom-reinforced, die-cast aluminum, pu foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 150.02 excl. VAT
/ Each
Ā£ 180.02 incl. VAT
  • Delivery usually within ( 2 ) days