FESTO 189319 SUCTION CUP COMPLETE ESS-80-SU


Suction cup ESS-80

References
festo:ESS-80-SU
rubix:120A6396
manufacturer :189319
ean:4052568078676
ESS-80-SU Suction cup complete
brand logo
Technical specifications
MaterialPolyurethane
See all Specifications

Product details : FESTO 189319 SUCTION CUP COMPLETE ESS-80-SU


Suction cup complete ESS-80-SU easily interchangeable, Min. workpiece radius=400 mm, Nominal size=6 mm, Suction cup diameter=80 mm, Suction cup volume=19,312 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight182,76Ā g
MaterialPolyurethane
Show UNSPSC/ECL@SS
Ā£ 58.37 excl. VAT
/ Each
Ā£ 70.04 incl. VAT
  • Delivery usually within ( 2 ) days