FESTO 189293 SUCTION CUP COMPLETE ESS-15-SNA


Suction cup ESS-15

References
festo:ESS-15-SNA
rubix:120A6309
manufacturer :189293
ean:4052568042097
ESS-15-SNA Suction cup complete
brand logo
Technical specifications
Materialbutadiene rubber
See all Specifications

Product details : FESTO 189293 SUCTION CUP COMPLETE ESS-15-SNA


Suction cup complete ESS-15-SNA easily interchangeable, Min. workpiece radius=35 mm, Nominal size=2 mm, Suction cup diameter=15 mm, Suction cup volume=0,208 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight4,35Ā g
Materialbutadiene rubber
Show UNSPSC/ECL@SS
Ā£ 14.63 excl. VAT
/ Each
Ā£ 17.56 incl. VAT
  • Delivery usually within ( 2 ) days