FESTO 162504 VACUUM GENERATOR VADM-200
VADM Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADM-200
Rubix:119A5828
Manufacturer :162504
EAN:4052568131265

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162504 VACUUM GENERATOR VADM-200
Vacuum generator VADM-200 With integrated solenoid valve for vacuum On/Off Nominal size, Laval nozzle=2 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Electrical on-off valve, * Filter), Design structure=T-shaped
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x47x137 mm |
|---|---|
| Logistic Weight | 419,8 g |
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 322.58 excl. VAT
/ Each
£ 387.10 incl. VAT
- Delivery usually within ( 8 ) days