FESTO 162534 VACUUM GENERATOR VADMI-300-P


VADMI Vacuum Suction Nozzles

References
festo:VADMI-300-P
rubix:119A6448
manufacturer :162534
ean:4052568012496
VADMI-300-P Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
See all Specifications

Product details : FESTO 162534 VACUUM GENERATOR VADMI-300-P


Vacuum generator VADMI-300-P With additional vacuum switch, PNP design Nominal size, Laval nozzle=3 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped

Technical specifications


Attributes
Logistics dimensions (L x W x H)53x161x137Ā mm
Logistic Weight497,7Ā g
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
Show UNSPSC/ECL@SS
Ā£ 861.32 excl. VAT
/ Each
Ā£ 1,033.58 incl. VAT
  • Delivery usually within ( 8 ) days