FESTO 189277 SUCTION CUP COMPLETE ESS-6-SF


Suction cup ESS-6

References
festo:ESS-6-SF
rubix:120A4804
manufacturer :189277
ean:4052568041946
ESS-6-SF Suction cup complete
brand logo
Technical specifications
MaterialFluoro rubber
See all Specifications

Product details : FESTO 189277 SUCTION CUP COMPLETE ESS-6-SF


Suction cup complete ESS-6-SF Wearing part, easily replaceable Min. workpiece radius=15 mm, Nominal size=2 mm, Suction cup diameter=6 mm, Suction cup volume=0,015 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight3,1Ā g
MaterialFluoro rubber
Show UNSPSC/ECL@SS
Ā£ 22.55 excl. VAT
/ Each
Ā£ 27.06 incl. VAT
  • Delivery usually within ( 2 ) days