FESTO 189287 SUCTION CUP COMPLETE ESS-10-SF


Suction cup ESS-10

References
festo:ESS-10-SF
rubix:120A6638
manufacturer :189287
ean:4052568042042
ESS-10-SF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189287 SUCTION CUP COMPLETE ESS-10-SF


Suction cup complete ESS-10-SF easily interchangeable, Min. workpiece radius=30 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,05 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight4,37Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 27.93 excl. VAT
/ Each
Ā£ 33.52 incl. VAT
  • Delivery usually within ( 2 ) days