FESTO 189327 SUCTION CUP COMPLETE ESS-150-SU


Suction cup ESS-150

References
festo:ESS-150-SU
rubix:132A3952
manufacturer :189327
ean:4052568149840
ESS-150-SU Suction cup complete
brand logo
Technical specifications
Materialpolyurethane
See all Specifications

Product details : FESTO 189327 SUCTION CUP COMPLETE ESS-150-SU


Suction cup complete ESS-150-SU easily interchangeable, Min. workpiece radius=480 mm, Nominal size=10 mm, Suction cup diameter=150 mm, Suction cup volume=173,826 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight882,3Ā g
Materialpolyurethane
Show UNSPSC/ECL@SS
Ā£ 262.45 excl. VAT
/ Each
Ā£ 314.94 incl. VAT
  • Delivery usually within ( 2 ) days