References
Festo:ESS-40-SU
Rubix:120A6386
Manufacturer :189305
EAN:4052568042196

Documents
Product details : FESTO 189305 SUCTION CUP COMPLETE ESS-40-SU
Suction cup complete ESS-40-SU easily interchangeable, Min. workpiece radius=230 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=1,566 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 20,42 g |
|---|---|
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
- Delivery usually within ( 2 ) days