FESTO 189275 SUCTION CUP COMPLETE ESS-6-SU


Suction cup ESS-6

References
festo:ESS-6-SU
rubix:121A1454
manufacturer :189275
ean:4052568041922
ESS-6-SU Suction cup complete
brand logo
Technical specifications
Materialbrass, nickel-plated (screwed trunnion);copper, ptfe (note on material);pur (suction cup)
See all Specifications

Product details : FESTO 189275 SUCTION CUP COMPLETE ESS-6-SU


Suction cup complete ESS-6-SU Wearing part, easily replaceable Min. workpiece radius=15 mm, Nominal size=2 mm, Suction cup diameter=6 mm, Suction cup volume=0,015 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight3,03Ā g
Materialbrass, nickel-plated (screwed trunnion);copper, ptfe (note on material);pur (suction cup)
Show UNSPSC/ECL@SS
Ā£ 10.68 excl. VAT
/ Each
Ā£ 12.82 incl. VAT
  • Delivery usually within ( 11 ) days