FESTO 189342 SUCTION CUP COMPLETE ESS-30-EN


Suction cup ESS-30

References
festo:ESS-30-EN
rubix:120A6739
manufacturer :189342
ean:4052568042356
ESS-30-EN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189342 SUCTION CUP COMPLETE ESS-30-EN


Suction cup complete ESS-30-EN easily interchangeable, Min. workpiece radius=50 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=2,12 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight12,53Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 13.87 excl. VAT
/ Each
Ā£ 16.64 incl. VAT
  • Delivery usually within ( 2 ) days