References
Festo:ESS-6-SS
Rubix:4520917
Manufacturer :189276
EAN:4052568041939

Documents
Product details : FESTO 189276 SUCTION CUP COMPLETE ESS-6-SS
Suction cup complete ESS-6-SS Wearing part, easily replaceable Min. workpiece radius=15 mm, Nominal size=2 mm, Suction cup diameter=6 mm, Suction cup volume=0,015 cm3, Ejector pulse suitability=<= 4 bar
Technical specifications
Attributes
| Logistic Weight | 2,99 g |
|---|---|
| Material | silicone |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 2 ) days