FESTO 193588 VACUUM GENERATOR VN-07-M-I2-PQ1-VT1


VN pneumatic vacuum suction nozzle

References
festo:VN-07-M-I2-PQ1-VT1
rubix:119A4129
manufacturer :193588
ean:4052568080334
VN-07-M-I2-PQ1-VT1 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193588 VACUUM GENERATOR VN-07-M-I2-PQ1-VT1


Vacuum generator VN-07-M-I2-PQ1-VT1 In-line, high vacuum, width 14 mm, with plug connector and push-in sleeve. Nominal size, Laval nozzle=0,7 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=Straight design

Technical specifications


Attributes
Logistic Weight7,87Ā g
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 33.40 excl. VAT
/ Each
Ā£ 40.08 incl. VAT
  • Delivery usually within ( 2 ) days