FESTO 189315 SUCTION CUP COMPLETE ESS-60-SU


Suction cup ESS-60

References
festo:ESS-60-SU
rubix:120A6393
manufacturer :189315
ean:4052568042271
ESS-60-SU Suction cup complete
brand logo
Technical specifications
Materialpolyurethane
See all Specifications

Product details : FESTO 189315 SUCTION CUP COMPLETE ESS-60-SU


Suction cup complete ESS-60-SU easily interchangeable, Min. workpiece radius=350 mm, Nominal size=6 mm, Suction cup diameter=60 mm, Suction cup volume=3,953 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight55,4Ā g
Materialpolyurethane
Show UNSPSC/ECL@SS
Ā£ 30.82 excl. VAT
/ Each
Ā£ 36.98 incl. VAT
  • Delivery usually within ( 2 ) days