PIAB 0101176 SUCTION CUP B20.20.02AF


Suction Cup

References
piab:0101176
rubix:242A9641
brand logo
brand logo
Technical specifications
Materialsilicone (sil)
Diameter22 mm
Shaperound
See all Specifications

Product details : PIAB 0101176 SUCTION CUP B20.20.02AF


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, chloroprene, HNBR and nitrile-PVC.

Strengths

•Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

Technical specifications


Attributes
Materialsilicone (sil)
Diameter22 mm
Shaperound
Typesuction cup
Metrical Diameter22 mm
Show UNSPSC/ECL@SS
£ 22.62 excl. VAT
/ Each
£ 27.14 incl. VAT
  • Usually arrives within 14 working days