PIAB 0200278 SUCTION CUP


Suction Cup

References
piab:0200278
rubix:233A0407
brand logo
brand logo
Technical specifications
MaterialSilicone
Diameter8.8 mm
ShapeRound
See all Specifications

Product details : PIAB 0200278 SUCTION CUP


The material is approved by FDA (FDA 21 CFR 177. 2600. ) and meets EU's regulation EU 1935/2004. Most of the cups are transparent with no addition of pigments.

Strengths

•The silicone material complies with FDA 21 CFR 177. 2600 & EU 1935/2004
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface
Suitable for level adjustment

Technical specifications


Attributes
MaterialSilicone
Diameter8.8 mm
ShapeRound
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
  • Usually arrives within 14 working days