PIAB 3150287


Suction Cup

References
piab:3150287
rubix:270A9776
brand logo
brand logo
Technical specifications
MaterialChloroprene
Diameter9.6 mm
ShapeBellow
See all Specifications

Product details : PIAB 3150287


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, semi-conductive EPDM, chloroprene, HNBR and nitrile-PVC.

Strengths

•Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface
Suitable for level adjustment
Suction cups of conductive silicone and semi-conductive EPDM are suitable for objects with sensitivity to static electricity

Technical specifications


Attributes
MaterialChloroprene
Diameter9.6 mm
ShapeBellow
TypeSuction Cup
Metrical Diameter9.6 mm
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • Usually arrives within 14 working days