PIAB 0101183 SUCTION CUP B20F G 1/8 INCH C/W MESH FILTER


Suction Cup

References
piab:0101183
rubix:80976249
brand logo
brand logo
Technical specifications
Materialthermoplastic polyurethane
Diameter20 mm
Shapebellow
See all Specifications

Product details : PIAB 0101183 SUCTION CUP B20F G 1/8 INCH C/W MESH FILTER


The same applications as for short bellows. Also suitable for smooth objects requiring a very clean surface. Only light weight objects should be handled when the lifting force is parallel to the surface

Strengths

•Suction cup of TPU, a mark free material that leaves no trace on the object being handled
Suitable for level adjustment
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface

Technical specifications


Attributes
Materialthermoplastic polyurethane
Diameter20 mm
Shapebellow
Typesuction cup
Show UNSPSC/ECL@SS
£ 17.45 excl. VAT
/ Each
£ 20.94 incl. VAT
  • Usually arrives within 14 working days