KARCHER 4.440-626.0 SUCTION HOSE 44406260 (TO SUIT NT561ECO)
Suction hose C DN35
See technical informationReferences
Kärcher:4.440-626.0
Rubix:80053636
Manufacturer :4.440-626.0
EAN:4002667447385



Product details : KARCHER 4.440-626.0 SUCTION HOSE 44406260 (TO SUIT NT561ECO)
Standard 2.5 m suction hose with elbow, bayonet connection on appliance side and C 35 attachment on accessory side. Without PFC module. Suitable for NT 27/1/Me Advance and NT 48/1 models.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 470x400x70 mm |
|---|---|
| Logistic Weight | 740 g |
| Length | 2.5 m |
| Model | nt 27/1/me advance, nt 48/1 |
Show UNSPSC/ECL@SS
£ 46.25 excl. VAT
/ Each
£ 55.50 incl. VAT
- Usually arrives within 14 working days
