Precision / Spindle bearing SKF 71908 ACDGA/P4A, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:71908 ACDGA/P4A
Rubix:100A3173
Manufacturer :44963
EAN:7316570726312

Product details : SKF PRECISION BEARING SET 71908ACDGA/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x62x62 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | open |
| Series | 71908 |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11700 N |
Show UNSPSC/ECL@SS
£ 221.46 excl. VAT
/ Each
£ 265.75 incl. VAT
- Delivery usually within ( 3 ) days
