Precision / Spindle bearing SKF S7008 ACEGA/P4A, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:S7008 ACEGA/P4A
Rubix:229A3855
Manufacturer :431600
EAN:7316575987879

Product details : SKF S7008ACEGA/P4A SUPER PRECISION BEARING
Precision universal angular contact ball bearing SKF
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | s7008 |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
Show UNSPSC/ECL@SS
£ 299.38 excl. VAT
/ Each
£ 359.26 incl. VAT
- Delivery usually within ( 3 ) days
