Precision / Spindle bearing SKF 7014 CEGATNH/HCP4A, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:7014 CEGATNH/HCP4A
Rubix:420A4770
EAN:7316571572185

Product details : SKF 7014 CEGATNH/HCP4A SUPER-PRECISION ANG CONTACT BALL BEARINGS
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Technical specifications
Attributes
| Logistic Weight | 559 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | 7014 |
| Precision | p4 (abec 7 / iso class 4) |
Show UNSPSC/ECL@SS
£ 844.87 excl. VAT
/ Each
£ 1,013.84 incl. VAT
- Usually arrives within 14 working days
