Angular contact ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 16 mm |
Logistic Weight | 420 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 16 mm |
Series | HSS719..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 13000 N |
Basic dynamic load, radial - Cr | 17200 N |
Sealing | Open |
Usually arrives within 14 working days