Super-precision Angular Contact Thrust Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 146 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Material | bearing steel |
Cage | other |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 22400 N |
Usually arrives within 14 working days