Super-precision Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 603 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Series | 7211 |
Material | bearing steel |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 55300 N |
Sealing | open |
Usually arrives within 14 working days