Angular contact ball bearing FAG 7214-B-XL-JP, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing
See technical informationReferences
FAG:7214-B-XL-JP
Rubix:229A0815
Manufacturer :0167254090000
EAN:4026677046680

Product details : FAG 7214-B-XL-JP 40DEG SRAC BEARING 167254090000
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Cage | steel |
| Reference speed | 5400 rpm |
| Limit speed | 7200 rpm |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ Each
£ 85.80 incl. VAT
- Delivery usually within ( 7 ) days
