Super-precision Cylindrical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x340x340 mm |
---|---|
Logistic Weight | 27933,3 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 90 mm |
Bearing Clearance | C1 |
Sealing | Open |
Series | NN30 |
Material | Bearing steel |
Reference speed | 2600 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1460000 N |
Basic dynamic load, radial - Cr | 809000 N |
Usually arrives within 14 working days